text.skipToContent text.skipToNavigation


MUOA1 15/16

Wide Inner Ring Bearing

Item #100000140
each

Product details

  • Wide Inner Ring Bearing, 1.9375" ID x 4.33071" OD x 2.625" Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar

Specifications

Inch/Metric Inch Bore
Bore Type Round Bore
I.D. 1 15/16 in
O.D. 4.33071 in
Width 2 5/8 in
Enclosure Single Seal
Rows of Balls Single
Material Steel
O.D. Type Straight
Bearing Type Radial
Precision Standard
Radial Internal Clearance Specification Greater Than Normal Clearance
Preload Level None
Precision Level Standard (ABEC 1)
Contact Angle
Capacity Standard Capacity
Cage Type Metal
Seal Type Contact Seals
Seal Material Rubber
Outer Ring Width 27 mm
Ball Material Steel
Dynamic Load Rating 15400 lbf
Static Load Rating [MAX] 8510 lbf
Temperature Range [MAX] 275 °F
Snap Ring No Snap Ring
Lubricant Polyurea Base
Radial Internal Clearance C3
Inner Ring Width 1 15/16 in
Cage Material Steel
Temperature Range [MIN] -30 °F
No. in Set Single Bearing
Locking Device Eccentric Locking Collar
Origin Wide Inner Ring
Weight 4.936 LB
EAN or UPC 87796052727

Supporting Documents

You May Also Like