text.skipToContent text.skipToNavigation


NA456SW

Tapered Roller Bearing Single Cone

Item #100001205
each

Product details

  • 455 Series Single Cone
  • 2" Straight Bore
  • 1.4690" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 455
Bearing Type Single Cone
I.D. 2 in
O.D. N/A
Cone Width 1.469 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore w/ Keyway
K Factor 1.74208
Radial Rating 7319.1 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 2.088 LB
EAN or UPC 53893035710

You May Also Like