text.skipToContent text.skipToNavigation


NA483SW90209

Tapered Roller Bearing Cone & Cup Set

Item #100001224
each
    Shipment Options

Product details

  • Timken TNASWH assembly
  • consists of 2-NA483SW cone, 1-K104052 cup and 2 -K88208 closure .000 - .005"" E.P.
  • Standard Tolerance

Specifications

Tolerance Standard
Assembly TNASWH
Series 475
K Factor 1.52
Static Load Rating [MAX] 83700 lbf
End Play 0.005 in
Thrust Load Rating [MAX] 46900 lbf
Cone/Cup Cup/Cone
Weight 35.48 LB
Package Quantity 1.0 Piece
EAN or UPC 53893042206

You May Also Like