text.skipToContent text.skipToNavigation


NA497SW90236

Tapered Roller Bearing Cone & Cup Set

Item #100001238
each
    Shipment Options

Product details

  • Timken TNASWH assembly
  • consists of 2-NA497SW cone, 1-K312463 cup and 2 -K109596 seal .000 - .005"" E.P.
  • Standard Tolerance

Specifications

Tolerance Standard
Assembly TNASWH
Series 495
K Factor 1.31
Static Load Rating [MAX] 97100 lbf
End Play 0.005 in
Thrust Load Rating [MAX] 62900 lbf
Weight 31.071 LB
Package Quantity 1.0 Piece
EAN or UPC 53893048185

You May Also Like