text.skipToContent text.skipToNavigation


NA596SW

Tapered Roller Bearing Single Cone

Item #100001322
each
    Shipment Options

Alternate Products

Product details

  • 595 Series Single Cone
  • 3 1/2" Straight Bore
  • 1 13/16" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 595
Bearing Type Single Cone
I.D. 3 1/2 in
O.D. N/A
Cone Width 1 13/16 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore w/ Keyway
K Factor 1.32165
Radial Rating 11658.2 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 4.296 LB
EAN or UPC 53893068336

You May Also Like