text.skipToContent text.skipToNavigation


NA861

Tapered Roller Bearing Single Cone

Item #100001430
each
    Shipment Options

Product details

  • 855 Series Single Cone
  • 4" Straight Bore
  • 2 1/2" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 855
Bearing Type Single Cone
I.D. 4 in
O.D. N/A
Cone Width 2 1/2 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.74446
Radial Rating 24694.7 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 9.403 LB
EAN or UPC 53893097138

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison