text.skipToContent text.skipToNavigation


SET10

Tapered Roller Bearing Cone & Cup Set

Item #100001012
each
    Shipment Options

Product details

  • Tapered Roller Bearing Set
  • 1 9/16" ID x 2 7/8" OD x 0.7636" Wide
  • Class 2 (Standard)
  • (U399/U360L)

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

I.D. 1 9/16 in
O.D. 2 7/8 in
Cone Width 0.87 in
Cup Width 0.601 in
Tolerance Class 2 (Standard)
Cage Material Steel
Cone No. U399
Cup No. U360L
Enclosure Open
Collar No. K426898
Cone/Cup Cup/Cone
Width 0.7636 in
Weight 1.184 LB
Package Quantity 1.0 Piece
EAN or UPC 53893730035

Supporting Documents

You May Also Like