text.skipToContent text.skipToNavigation


SET20

Tapered Roller Bearing Cone & Cup Set

Item #100001020
each
    Shipment Options

Alternate Products

Product details

  • Tapered Roller Bearing Set
  • 1 9/16" ID x 3.1483" OD x 0.7636" Wide
  • Class 2 (Standard)
  • (U399A/U365L/K518783/K523967)

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

I.D. 1 9/16 in
O.D. 3.1483 in
Cone Width 0.87 in
Cup Width 0.601 in
Tolerance Class 2 (Standard)
Cage Material Steel
Cone No. U399A
Cup No. U365L
Enclosure Sealed
Collar No. K518783
Cone/Cup Cup/Cone
Width 0.7636 in
Weight 1.787 LB
Package Quantity 1.0 Piece
EAN or UPC 53893730127

Supporting Documents

You May Also Like