text.skipToContent text.skipToNavigation


SET22

Tapered Roller Bearing Cone & Cup Set

Item #100001021
each
    Shipment Options

Product details

  • Tapered Roller Bearing Set
  • 1 1/4" ID x 2.328" OD x 1.281" Wide
  • Class 2 (Standard)
  • (LM67045/LM67010Z)

Specifications

I.D. 1 1/4 in
O.D. 2.328 in
Cone Width 0.728 in
Cup Width 0.465 in
Tolerance Class 2 (Standard)
Cone No. LM67045
Cup No. LM67010Z
Enclosure Open
Cone/Cup Cup/Cone
Width 1.281 in
Weight 0.886 LB
EAN or UPC 53893730141

You May Also Like