text.skipToContent text.skipToNavigation


SET23

Tapered Roller Bearing Cone & Cup Set

Item #100001022
each
    Shipment Options

Product details

  • Tapered Roller Bearing Set
  • 2" ID x 3 1/4" OD x 0.85" Wide
  • Class 2 (Standard)
  • (LM104949E/LM104911L)

Specifications

I.D. 2 in
O.D. 3 1/4 in
Cone Width 1.019 in
Cup Width 0.65 in
Tolerance Class 2 (Standard)
Cone No. LM104949E
Cup No. LM104911L
Enclosure Open
Cone/Cup Cup/Cone
Width 0.85 in
Weight 2.162 LB
EAN or UPC 53893730158

You May Also Like