Product details
- Tapered Roller Bearing Set
- 1.9685" ID x 3.228" OD x 0.8465" Wide
- Class 2 (Standard)
- (JLM104946/JLM104910Z)
Specifications
Cup No. | JLM104910Z |
I.D. | 1.9685 in |
Tolerance | Class 2 (Standard) |
Cup Width | 0.6693 in |
Enclosure | Open |
Cone/Cup | Cup/Cone |
Cone No. | JLM104946 |
Cone Width | 0.945 in |
O.D. | 3.228 in |
Weight | 1.015 LB |
EAN or UPC | 53893730189 |