text.skipToContent text.skipToNavigation


SET30

Tapered Roller Bearing Cone & Cup Set

Item #100001027
each
    Shipment Options

Product details

  • Tapered Roller Bearing Set
  • 1.063" ID x 2.328" OD x 1.281" Wide
  • Class 2 (Standard)
  • (JLM67042/LM67010)

Specifications

I.D. 1.063 in
O.D. 2.328 in
Cone Width 0.66 in
Cup Width 0.465 in
Tolerance Class 2 (Standard)
Cone No. JLM67042
Cup No. LM67010
Enclosure Open
Cone/Cup Cup/Cone
Width 1.281 in
Weight 0.494 LB
EAN or UPC 53893730226

You May Also Like