text.skipToContent text.skipToNavigation


SET34

Tapered Roller Bearing Cone & Cup Set

Item #100001028
each

Alternate Products

Product details

  • Tapered Roller Bearing Set
  • 0.8437" ID x 1.781" OD x 0.61" Wide
  • Class 2 (Standard)
  • (LM12748/LM12710)

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

I.D. 0.8437 in
O.D. 1.781 in
Cone Width 0.655 in
Cup Width 0.475 in
Tolerance Class 2 (Standard)
Cage Material Steel
Cone No. LM12748
Cup No. LM12710
Enclosure Open
Cone/Cup Cup/Cone
Width 0.61 in
Catalog Order Number MA100001028
Weight 0.288 LB
Package Quantity 1.0 Piece
EAN or UPC 53893730257

Supporting Documents

You May Also Like