text.skipToContent text.skipToNavigation


SET42

Tapered Roller Bearing Cone & Cup Set

Item #100001034
each

Product details

  • Tapered Roller Bearing Set
  • 2.165" ID x 3.543" OD x 0.9843" Wide
  • Class 2 (Standard)
  • (JLM506849A/JLM506811)

Specifications

I.D. 2.165 in
O.D. 3.543 in
Cone Width 0.905 in
Cup Width 0.8071 in
Tolerance Class 2 (Standard)
Cone No. JLM506849A
Cup No. JLM506811
Enclosure Open
Cone/Cup Cup/Cone
Width 0.9843 in
Weight 1.35 LB
EAN or UPC 53893730332

You May Also Like