text.skipToContent text.skipToNavigation


SET46

Tapered Roller Bearing Cone & Cup Set

Item #100001036

Product details

  • Tapered Roller Bearing Set
  • 1.26" ID x 2.087" OD x 0.591" Wide
  • Class 2 (Standard)
  • (JL26749F/JL26710)

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

I.D. 1.26 in
O.D. 2.087 in
Cone Width 0.591 in
Cup Width 0.4528 in
Tolerance Class 2 (Standard)
Cage Material Steel
Cone No. JL26749F
Cup No. JL26710
Enclosure Open
Cone/Cup Cup/Cone
Width 0.591 in
Catalog Order Number MA100001036
Weight 0.302 LB
Package Quantity 1.0 Piece
EAN or UPC 53893730363

Supporting Documents

You May Also Like