text.skipToContent text.skipToNavigation


SET8

Tapered Roller Bearing Cone & Cup Set

Item #100001010
each

Product details

  • Tapered Roller Bearing Set
  • 1.142" ID x 1.980" OD x 0.58" Wide
  • Class 2 (Standard)
  • (L45449/L45410)

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

I.D. 1.142 in
O.D. 1.98 in
Cone Width 0.58 in
Cup Width 0.42 in
Tolerance Class 2 (Standard)
Cage Material Steel
Cone No. L45449
Cup No. L45410
Enclosure Open
Cone/Cup Cup/Cone
Width 0.58 in
Catalog Order Number MA100001010
Weight 0.273 LB
Package Quantity 1.0 Piece
EAN or UPC 53893730417

Supporting Documents

You May Also Like