text.skipToContent text.skipToNavigation


SET87

Tapered Roller Bearing Cone & Cup Set with Duo Face®-Plus Seal

Item #100001039
each
    Shipment Options

Product details

  • Tapered Roller Bearing Set
  • 1" ID x 1.969" OD x 0.606" Wide
  • Class 2 (Standard)
  • (07000LA-902A1/7196)

Specifications

I.D. 1 in
O.D. 1.969 in
Cone Width 0.5614 in
Cup Width 3/8 in
Tolerance Class 2 (Standard)
Cone No. 07000LA-902A1
Cup No. 7196
Enclosure Sealed
Cone/Cup Cup/Cone
Width 0.606 in
Weight 0.277 LB
EAN or UPC 53893839103

You May Also Like