text.skipToContent text.skipToNavigation


SET88

Tapered Roller Bearing Cone & Cup Set with Duo Face®-Plus Seal

Item #100001040
each
    Shipment Options

Product details

  • Tapered Roller Bearing Set
  • 3/4" ID x 1.781" OD x 0.685" Wide
  • Class 2 (Standard)
  • (LM1900LA-902A1/LM11910)

Specifications

I.D. 3/4 in
O.D. 1.781 in
Cone Width 0.655 in
Cup Width 0.475 in
Tolerance Class 2 (Standard)
Cone No. LM1900LA-902A1
Cup No. LM11910
Enclosure Sealed
Cone/Cup Cup/Cone
Width 0.685 in
Weight 0.297 LB
EAN or UPC 53893839110

You May Also Like