text.skipToContent text.skipToNavigation


SET91

Tapered Roller Bearing Cone & Cup Set with Duo Face®-Plus Seal

Item #100001043

Product details

  • Tapered Roller Bearing Set
  • 1 1/2" ID x 2 9/16" OD x 0.785" Wide
  • Class 2 (Standard)
  • (LM29700LA-902A1/LM29710)

Specifications

I.D. 1 1/2 in
O.D. 2 9/16 in
Cone Width 0.72 in
Cup Width 0.42 in
Tolerance Class 2 (Standard)
Cone No. LM29700LA-902A1
Cup No. LM29710
Enclosure Sealed
Cone/Cup Cup/Cone
Width 0.785 in
Weight 0.544 LB
EAN or UPC 53893839141

You May Also Like