text.skipToContent text.skipToNavigation


SET92

Tapered Roller Bearing Cone & Cup Set with Duo Face®-Plus Seal

Item #100001044
each
    Shipment Options

Product details

  • Tapered Roller Bearing Set
  • 1" ID x 1.980" OD x 0.635" Wide
  • Class 2 (Standard)
  • (L44600LA-902A1/L44610)

Specifications

I.D. 1 in
O.D. 1.98 in
Cone Width 0.58 in
Cup Width 0.42 in
Tolerance Class 2 (Standard)
Cone No. L44600LA-902A1
Cup No. L44610
Enclosure Sealed
Cone/Cup Cup/Cone
Width 0.635 in
Weight 0.302 LB
EAN or UPC 53893839158

You May Also Like