text.skipToContent text.skipToNavigation


SET94

Tapered Roller Bearing Cone & Cup Set with Duo Face®-Plus Seal

Item #100001046

Product details

  • Tapered Roller Bearing Set
  • 1 1/4" ID x 2.328" OD x 0.7" Wide
  • Class 2 (Standard)
  • (LM67000LA-9G2A1/LM67010)

Specifications

I.D. 1 1/4 in
O.D. 2.328 in
Cone Width 0.66 in
Cup Width 0.465 in
Tolerance Class 2 (Standard)
Cone No. LM67000LA-9G2A1
Cup No. LM67010
Enclosure Sealed
Cone/Cup Cup/Cone
Width 0.7 in
Weight 0.434 LB
EAN or UPC 53893839172

You May Also Like