Product details
- 1.1975" ID x 2.1875" OD x 0.625" Thick Banded Thrust Bearing
Specifications
Bore Type | Round Bore, Inch Type |
Radial Internal Clearance | N/A |
Cage Material | Standard |
Radial Internal Clearance Specification | N/A |
O.D. | 2.1875 in |
Steering Pivot Rating | 4500 lb |
Oil Hole | w/o Oil Hole |
Precision Ground | Yes |
Bearing Design | Thrust Bearing – Complete |
End Type | Open End |
Enclosure | Open |
I.D. | 1.1975 in |
Fillet Radius | 0.03 in |
Tolerance | Iso Class 0 (RBEC 1) |
Capacity | Standard Capacity |
Weight | 0.337 LB |
EAN or UPC | 53893201290 |