text.skipToContent text.skipToNavigation


TN10

Locknut

Item #100001067
each

Alternate Products

Product details

  • Right Hand Locknut
  • Steel
  • 50 mm Shaft Diameter
  • 18 Threads per Inch
  • Standard Grade

Specifications

Right / Left Hand Right Hand
Thread Size N/A
Locking Type Not Self-Locking
Material Steel
Locknut Series N Series
Thickness 0.51 in
Thread Pitch N/A
Threads per Inch 18
Grade Standard
O.D. 2.693 in
Face Diameter 2.438 in
Shaft Threads Major Diameter [MAX] 1.967 in
Lockwasher Series W Series
TW Series
Mating Lockwasher W10
Shaft Dia. 50 mm
Weight 0.362 LB
EAN or UPC 53893000855

You May Also Like