text.skipToContent text.skipToNavigation


TW110

Lockwasher

Item #100001078
each

Product details

  • Steel Lockwasher
  • TW Series
  • 50 mm Shaft Diameter
  • 0.0720" Thick

Specifications

Shaft Dia. 50 mm
Diameter Over Tangs 2 59/64 in
Locknut Series N Series
AN Series
Lockwasher Series TW Series
Material Steel
Thickness 0.072 in
Weight 0.091 LB
EAN or UPC 53893821320

You May Also Like