Product details
- 1 15/16" Shaft, 4 3/8" Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
Specifications
Housing No. | T-40235 |
Inch/Metric | Inch |
Locking Device | Setscrew Locking Collar |
Housing Construction | 1 Piece |
Lubrication | Relubricatable |
Bearing Insert | GY1115KRRB |
Bolt Hole Spacing | 4 3/8 in |
End Type | Open End |
Housing Material | Cast Iron |
Flange Thickness | 0.5625 in |
Length Through Bore | 2.0313 in |
Shaft Dia. | 1.9375 in |
Seal Type | Contact Seals |
Housing Length | 5 5/8 in |
Housing Width | 1 11/16 in |
Dynamic Load Rating | 8800 lbf |
Style | 4-Bolt Flange |
Bolt Size | 5/8 in |
Overall Width | 2 3/8 in |
Mounted Unit Duty | Normal-Duty |
Bearing Type | Ball Bearing |
Bolt Circle Dia. | 6 3/16 in |
Duty | Normal-Duty |
Bearing Design | Non-Expansion |
Housing Height | 5 5/8 in |
Flange Type | 4-Bolt Flange |
Weight | 6.876 LB |