Product details
- Removable Inner Ring - Two Piece
- 30 mm ID x 62 mm OD x 16 mm Wide
- w/o Oil Hole
- Open
Specifications
Oil Hole | w/o Oil Hole |
Enclosure | Open |
Self Aligning | No |
End Type | Open End |
Bearing Design | Removable Inner Ring – Two Piece |
I.D. | 30 mm |
Tolerance | Iso Class 0 (RBEC 1) |
Radial Internal Clearance | Normal |
Capacity | High Capacity |
Precision Ground | Yes |
Bore Type | Round Bore, Metric Type |
O.D. | 62 mm |
Cage Material | Polyamide (Molded Nylon) |
Origin | Cylindrical Radial |
Radial Internal Clearance Specification | Normal Clearance |
No. of Rows | 1 |
Weight | 0.259 LB |
EAN or UPC | 87796180567 |