Total USA
KILFROST DRUM
Kilfrost® Airtool Lubricant & Anti-Freeze
Item #102105549
each
- Delivery Via Truck
Product details
- 55 gal Drum
- This is Not an Additive
- Absorbs the Water in the Airline, Depressing the Freezing Point of the Solution Formed, Thus Eliminating Freezing
- USDA Authorized
description
- Kilfrost® is the only true anti-freeze air line lubricant that will not damage polycarbonate bowls, polyurethane or Buna seals. Kilfrost® absorbs the water in the air line, depressing the freezing point and eliminating freezing. Kilfrost® is a semi-synthetic lubricant that maintains high lubricity unlike other air line oils whose lubrication qualities deteriorate rapidly when water is present.
features
- Light amber appearance
- De-icing ability
- Superior lubrication qualities
- Absorbs moisture
- Fire resistant
- Use with pneumatic tools
- USDA H2 authorized for use in federally-inspected meat and poultry plants where no contact with edible products is possible
Specifications
Container Size | 55 gal |
Application | Pneumatic Tools |
Container Type | Drum |
Color | Light Amber |
Lubricant Type | Synthetic |
Weight | 527.0 LB |
Compliance & Restrictions
- Delivery Via Truck