Product details
- General Purpose Cam Clutch
- 2.835 in Outside Dia
- 35 mm Bore
- 100.3 ft lb Torque Capacity
features
- Uses industry standard 62 series (TSS) or 63 series (TFS) ball bearings
- Compact package
- High torque capacity
- Direct drop-in design
- Vertical keyways (TFS)
- Metric dimensions
- High speed systems with low profile requirements
Specifications
Type | General Purpose |
Inch/Metric | Inch |
Torque | 100.3 ft lb |
Drag Torque | 0.022 ft lb |
Bore Size | 35.0000 mm |
Torque (Foot Pounds) | 100 |
Outside Dia. | 2.8350 in |
Weight | 0.7 LB |
EAN or UPC | 97039257970 |