Product details
- #120 Chain
- 1 Strand
- 1 1/2" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
Specifications
No. of Strands Across | 1 |
Roller Width | 1 in |
Roller Dia. | 7/8 in |
Pin Overall Length | 2.118 in |
Material | Carbon Steel |
Standard Type of Pin | Riveted |
ANSI No. | 120 |
Maximum Allowable Load | 6830 lb |
Pins & Rollers | Standard |
Average Tensile Strength | 37,480 lbf |
Link Plates Height | 1.425 in |
Chain No. | 120 |
Number of Links per 10 ft | 80 |
Link Plates Thickness | 0.187 in |
Chain Type | ANSI |
Package Type | 10 Foot Box |
Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
Chain Construction | Riveted |
Side Bow | No |
Rated Working Load | 6,830 lb |
Duty | Standard |
Min. Ultimate Strength ANSI Standard | 28125 lb |
Chain Pitch | 1 1/2 in |
Self-Lubricating | No |
Pin Diameter | 0.437 in |
Width Between Roller Link Plates | 1 in |
Pin Material | Carbon Steel |
Weight | 3.95 LB |
EAN or UPC | 97039174291 |
Compliance & Restrictions
- Pre-Packed Quantities