Product details
- Sprocket Idlers
- Ball Bearing
- 35 Chain Size
- 20 Teeth
- 0.6380" Bore Diameter
Specifications
Chain No. | 35 |
Bearing Type | Ball Bearing |
Width Across Teeth | 0.72 in |
No. of Strands Across | 1 |
Width | 0.720 in |
No. of Teeth | 20 |
Sprocket Style | C |
Material | Carbon Steel |
Hardened Teeth | With Hardened Teeth |
Hub Projection | 0 in |
Length Through Bore | 0.72 in |
Chain Pitch | 0.375 in |
Outside Dia. | 2.6 in |
Pitch Diameter | 2.397 in |
Tooth Width | 0.168 in |
Weight | 0.38 LB |
EAN or UPC | 97039905260 |