Product details
- #40 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- 304 Stainless Steel
description
- SS Series chains are made completely of 304 stainless steel. SS Series has an excellent resistance to corrosion & temperature extremes. It is generally considered non-magnetic, although some permeability can be found in these chains. This is caused by the cold working of the components during the manufacturing process. If more complete non-magnetic permeability is required, we suggest our NS Series
features
- Superior corrosion resistance
- Withstands harsh chemicals and extreme temperatures
- 304 stainless steel components
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Can be used in a variety of industries, including food industry
- Ideal for applications with corrosive, high temperature environments where harsh chemicals or caustic solutions are utilized
Specifications
Maximum Allowable Load | 99 lb |
ANSI No. | 40 |
Chain Pitch | 1/2 in |
Package Type | 10 Foot Box |
Link Plates Height | 0.472 in |
Width Between Roller Link Plates | 0.312 in |
Pins & Rollers | Standard |
Pin Material | 304 Stainless |
Roller Width | 0.312 in |
Chain Series | 40, 40-2, 40-3, 40-4 |
Chain No. | 40 |
Side Bow | No |
Self-Lubricating | No |
Roller Dia. | 0.312 in |
Material | 304 Stainless Steel |
Duty | Standard |
Pin Diameter | 0.156 in |
No. of Strands Across | 1 |
Link Plates Thickness | 0.06 in |
Rated Working Load [Max] | 99 lb |
Chain Type | ANSI |
Chain Construction | Riveted |
Pin Overall Length | 0.705 in |
Weight | 0.455 LB |
EAN or UPC | 97039186843 |
Compliance & Restrictions
- Pre-Packed Quantities