- Finished Bore Sprocket for 41 Single Strand Chain
- 54 Teeth
- 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 41 |
| No. of Teeth | 54 |
| Outside Dia. | 8.884 in |
| Pitch Diameter | 8.599 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.500 in |
| Material | Steel |
| Finished Bore | 0.750 in - 3/4 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Weight | 4.9 LB |
| EAN or UPC | 97039323064 |

