Product details
- Super Stainless Super Chain
- 14.25 in Length
- 9.5 in Width
- 1.75 in Height
features
- Stainless steel with carbon steel strength
- Higher waist sidebars for improved fatigue strength
- Hardened pins and bushings for better wear performance
- Can be used in packaging application with direct food contact, high temperature ovens, high speed conveyors and clean room applications
Specifications
Chain Construction | Riveted |
Chain No. | RS80-1 |
Chain Pitch | 1 in |
Material | Stainless Steel |
Rated Working Load [Max] | 3,300 lb |
Weight | 1.8 LB |
EAN or UPC | 97039809162 |
Compliance & Restrictions
- Pre-Packed Quantities