Product details
- AC Replacement Coil
- 110 VAC 50 Hz or 120 VAC 60 Hz
- "U" DIN
- Use w/D03 or D08 Series Vickers Valves
Specifications
Coil Code | B |
AC/DC | AC |
Use With | DG5S-8-30 |
Coil Power | Full Power |
Series | D03, D08 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Type | U DIN |
Weight | 0.4 LB |