Product details
Specifications
Feedback Arrangement | Spool Position |
Integral Amplifier | No |
Mounting | Subplate Mounted |
Electrical Connection | DIN 43650 |
NFPA Size | D05 |
Spool Flow Rate | 18.5 gal/min |
Spool Metering Type | Meter-In & Meter-Out |
Spool Flow Port B | 11.9 gal/min |
Spool Type | Asymmetric |
Solenoid | Double |
Coil Rating | 24 VDC Amplifier Supply |
Control Type | Directional |
Operation | Solenoid Controlled, Pilot Operated |
Valve Performance | High Performance |
Spool Flow Port A | 18.5 gal/min |
Weight | 21.453 LB |