Product details
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Specifications
Leakage | 0.25 cc/min |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Seal Kit Viton | 02-165877 |
Recommend Filtration Level | 18/16/13 microns |
Series | RV1-8 |
Operation | Direct Acting |
Manufacturer Part No. | RV1-8-S-0-36 |
Valve Material | Cartridge only |
Seal Kit Buna | 02-165875 |
Style | Poppet |
Temperature Range [Max] | 248 °F |
Operating Pressure [Max] | 3046 psi |
Type | Pressure Relief Valve |
Port Size | Cartridge Only |
Operating Pressure [Min] | 290 psi |
No. of Valve Ports | 2 |
Pilot Ratio | 100:1 |
Pressure Setting | 2103 psi |
Adjustment Type | Screw |
Cracking Pressure [Max] | 3600 psi |
Housing Material | Cartridge Only |
Flow [Max] | 8 gal/min |
Cavity | C-10-2 |
Pressure [Max] | 3046 psi |
Cracking Pressure [Min] | 300 psi |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
No. of Housing Ports | 2 |
Model No. | RV1-8-S-0-36/ |
Body Type | 12 |
Weight | 0.43 LB |