Product details
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Direct Acting, Pilot Operated Actuation
- Poppet
description
- Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Specifications
Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
Manufacturer Part No. | SV13-20-C-0-00 |
Housing Material | Steel |
Body Type | 11 |
Flow [Max] | 60 gal/min |
Watt Rating | 29 W |
Housing No. | N/A |
No. of Housing Ports | 2 |
Coil Series | No Coil |
Filter Option | None |
Seal Material | Buna-N |
Actuation | Direct Acting, Pilot Operated |
Port Type | Cartridge Only |
Cartridge Valve Series | SV13-20-C |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 212 °F |
Valve Voltage Rating | No Coil |
Coil Type | B |
Valve Type | 2-Way, 2-Position, Normally Closed Poppet |
Bi-Directional (2-Way Valves) | No |
Cavity | C-20-2 |
Seal Kit Buna | 889615 |
Poppet/Spool | Poppet |
No. of Valve Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Dash Size | -20 |
Manual Override | No Manual Override |
Model No. | SV13-20-C-0-00 |
Seal Kit Viton | 889619 |
Series | 10 Series |
Pressure [Max] | 5000 psi |
Size Designation | 20 |
Valve Torque into Cavity | 163 to 183 Nm |
Valve Material | Cartridge only |
Temperature Range [Min] | -40 °F |
Operation | Solenoid Operated |
Weight | 1.37 LB |