Product details
Specifications
T Port Pressure | 3000 psi |
Integral Amplifier | Yes |
Operation | Solenoid Operated |
NFPA Size | D03 |
Mounting | Subplate Mounted |
Coil Rating | 24 VDC Amplifier Supply |
Spool Metering Type | Fine Meter-In & Meter-Out |
Spool Flow Rate | 0.79 gal/min |
Electrical Connection | 7 Pin Connector w/ Plug |
Design No. | 10 |
Manual Overrides | No Overrides |
Control Type | Directional |
Valve Performance | Standard Performance |
Electrical Command Signal | +/- 10V |
Solenoid | Double |
Spool Type | Closed Center |
Weight | 0.0 LB |