Product details
- Standard Performance Proportional Directional Valve
- D05
- Throttle Control
- 18.5 gal/min
- Closed Center
applications
- Rolling mills, entertainment, injection molding and wind power applications
features
- Simple speed control
- OBE plug and play
- Standard ramp control
- No LVDT feedback
- IP 65 and 67 enclosure
- Valve enable function
- D03 to D08 sizes and flows
Specifications
Spool Metering Type | Meter-In & Meter-Out |
Design No. | 10 |
Electrical Command Signal | +/- 10V |
Coil Rating | 24 VDC Amplifier Supply |
Mounting | Subplate Mounted |
Control Type | Throttle |
Series | KBTG4V5 |
Spool Flow Rate | 18.5 gal/min |
Valve Performance | Standard Performance |
Electrical Connection | 7 Pin Connector w/ Plug |
NFPA Size | D05 |
Pilot Supply | External |
Operation | Solenoid Operated |
Spool Type | Closed Center |
Manufacturer Part No. | KBTG4V5 2B70N Z M1 PE7 H7 10 |
Spool Type No. | 2B**N |
Pilot/Drain | External |
Manual Overrides | No Overrides |
Integral Amplifier | Yes |
Model No. | KBTG4V5 2B70N Z M1 PE7 H7 10 |
Weight | 13.0 LB |