Product details
- Pressure Unloading Valve
- Unloading Valve Type
- 6 mm Port Size
- 500 to 2000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
description
- These types of valves act similar to a relief valve, but use a remote input to control line pressure.
Specifications
Seal Material | Buna-N |
Port Size | 6 mm |
Adjustment | Yes |
Performance | Standard Performance |
Port Type | SAE |
Pressure Adjustment [Max] | 2000 psi |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Proportional |
Manufacturer Part No. | URT1-06-C-12 |
Pressure Adjustment [Min] | 500 psi |
Manual Override | No |
Valve Type | Unloading Valve |
Flow [Max] | 20 gal/min |
Adjustment Type | Screw |
Pressure [Max] | 3000 psi |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Remote | No |
Drain | External Drain |
Model No. | URT1-06-C-12 |
Body Material | Cast Iron |
Weight | 10.0 LB |