Product details
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
features
- Pump rotation, port orientation and cartridge kit are field changeable
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
- SAE 'A' two-bolt mounting flanges are standard
- foot mounting brackets optional
- Pressure-balanced, modular design reduces noise, extends life and improves serviceability
Specifications
Shaft Key | 3/16 in |
Inlet Port Code | P |
Mounting Flange | SAE A, 2 Bolt |
Pressure Port | 1/2 in NPT |
Pump Series | V10 |
Seal Material | Buna-N |
Shaft Code + Outlet Port Code | 1C |
Port Size | 1 |
Mounting | Flange Mount |
GPM @ Speed | 10.5 gpm @ 1800 rpm |
Shaft Seal Type | Single Shaft Seal |
Configuration | Single |
Design No. | 20 |
Shaft Length | 1 3/4 in |
Integral Valve Configuration | w/o Integral Valves |
Displacement (in³/rev) | 1.4 |
Rotation | Right Hand (CW) |
Flow Rate | 7 gal/min @ 1200 rpm |
Pressure [Max] | 2000 psi |
Pressure Port Code | P |
Shaft Dia. | 0.75 in |
Mounting Flange Code | 1 |
Outlet Port Position | Inline w/ Inlet |
Model No. | V10 1P7P 1C20 |
Shaft Type | Straight w/ Key |
Flow @ RPM | 7 gpm @ 1200 rpm |
Port Type | NPT |
Weight | 11.55 LB |