Product details
- Socket Head Cap Screw
- 4 5/16" Long
- 10-24 Thread
- for DO3+2 Sandwich Valve
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Not to be used where only thrust loads are present
Specifications
Thread Size | #10 |
Use With | DG4V3 + (2) 1.57 in SystemStak |
Thread Type | UNC |
Bolt Type | Bolt |
Threads per Inch | 24 |
Length | 4 5/16 in |
Valve Type | D03+2 Sandwich Valve |
NFPA Size | D03 |
Model No. | BK466853 |
Weight | 0.1 LB |