Product details
- "U" Type Coil
- 24 VDC
- Full Power
- Coil Code H
- Use w/DG4V3, DG4V3S Series Valves
Specifications
Use With | DG4V3, DG4V3S, DG5S-8-30, DG5S-8-40 |
Coil Code | H |
AC/DC | DC |
Coil Type | U DIN |
Voltage Rating | 24 VDC |
Coil Power | Full Power |
Series | D03, D08 |
Weight | 0.8 LB |