Product details
- Proportional Valve
- D05 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
Specifications
Spool Metering Type | Meter-In & Meter-Out |
Solenoid | Single |
Control Type | Throttle |
Model No. | KFTG4V5 2B70N Z VM U1 H7 20 |
Temperature Range [Min] | -4 °F |
Spool Type | Closed Center |
Symmetric Flow | Yes |
Feedback Sensor | Yes |
Feedback Type | 1-Stage LVDT |
Valve Performance | High Performance |
Valve Type | Check |
Spool Flow Rate | 18.5 gal/min |
Rated Flow | 17.5 gal/min |
NFPA Size | D05 |
Mounting | Subplate Mounted |
Feedback Arrangement | Spool Position |
Seal Material | Fluorocarbon |
Body Material | Cast Iron |
Series | KFTG4V5 |
Temperature Range [Max] | 158 °F |
Electrical Connection | DIN 43650 |
Integral Amplifier | No |
Coil Rating | 24 VDC Amplifier Supply |
Fluid Cleanliness | 17/15/12 micron |
Pressure [Max] | 4500 psi |
Voltage & Frequency | 24 VDC |
Operation | Solenoid Operated |
Weight | 0.0 LB |