Product details
- SV1-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-3 Cavity
- Cartridge Only
description
- Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Specifications
Seal Material | Buna-N |
Housing No. | N/A |
Filter Option | None |
Valve Type | 3-Way, Spool |
Operation | Solenoid Operated |
Series | SV1-10-3 |
Seal Kit Buna | 889624 |
Flow [Max] | 6 gal/min |
Seal Kit Viton | 889688 |
Temperature Range [Max] | 248 °F |
Coil Series | N/A |
Temperature Range [Min] | -40 °F |
Size Designation | 10 |
Actuation | Direct Acting |
Pressure [Max] | 3000 psi |
Cavity | C-10-3 |
Housing Material | Cartridge Only |
Cartridge Valve Series | SV1-10-3 |
Bi-Directional (2-Way Valves) | No |
Manual Override | No Manual Override |
Valve Voltage Rating | No Coil |
Poppet/Spool | Spool |
Connector Type | No Coil |
Weight | 1.0 LB |