Product details
- RV1-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
Specifications
Type | Relief Valve |
Housing Material | Cartridge Only |
Pressure Setting | 1025 psi |
Operating Pressure [Max] | 1800 psi |
Operation | Direct Acting |
Model No. | RV1-10-S-0-18 |
Pressure [Max] | 3000 psi |
Flow [Max] | 8 gal/min |
Adjustment Type | Screw |
Seal Kit Buna | 565803 |
Series | RV1-10 |
Seal Kit Viton | 566086 |
Port Size | Cartridge Only |
Operating Pressure [Min] | 250 psi |
Seal Material | Buna-N |
Manufacturer Part No. | RV1-10-S-0-18 |
Cavity | C-10-2 |
Cracking Pressure [Max] | 1800 psi |
Cracking Pressure [Min] | 250 psi |
Body Type | 1 |
Weight | 0.48 LB |