Product details
- Pressure Relief Valve
- 120 gal/min
- SAE-20 Port Size
- 125 - 1,500 psi Pressure Adjustment
description
- This type of relief valve is used to protect against pressure overloads.Pilot-operated valves have accurate pressure control even under conditions of wide variance in flow. Provides a way to adjust maximum system pressure and protects the hydraulic components from being overpressured.
Specifications
Pressure Adjustment [Min] | 125 psi |
Operation | Pilot Operated |
Port Type | SAE |
Valve Type | Pressure Relief |
Pressure Adjustment [Max] | 1500 psi |
Pressure Adjustment Range (psi) | 125 to 1,500 |
Flow [Max] | 120 gal/min |
Port Size | SAE-20 |
Pressure [Max] | 4500 psi |
Weight | 14.3 LB |