Product details
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
Specifications
Cover Function | Direction Control W/ Pilot Control |
Port Type | SAE |
Flow [Max] | 312 gal/min |
Compatible Fluids | Petroleum Oil |
Seal Material | Buna-N |
Leakage | Standard |
Series | CVI |
Temperature Range [Max] | 158 °F |
Insert Type | Directional |
Body Material | Alloy Steel |
Valvistor | No |
Insert Ratio | 1:2 |
Pressure Rating | 5000 psi |
Port Size | 32 mm |
Function | Normally Open |
Temperature Range [Min] | -4 °F |
Model No. | CVI-32-D20-M-50 |
Fluid Cleanliness | 18/16/13 micron |
Adjustment | No |
Weight | 2.0 LB |