Vickers by Danfoss
849AN00129A
AxisPro™ Servo-Performance Proportional Directional Valve
Item #111105653
each
Product details
- Proportional Directional Valve
- Level 3
- Size 3
- 5000 PSI Rated
- 10 V Command and Feedback Signals
description
- Built on the proven KB Servo Proportional Valve technology, Eaton's next generation proportional valve provides two levels of performance in a two-stage modular design. These four-way solenoid operated proportional valves offer high dynamic performance, which enables them to be used in closed loop applications previously only possible using conventional servo valves.
Specifications
Electrical Connection | 7 Pin Connector w/ Plug |
Level | 3 |
Rated Flow | 40 min |
Spool Code | VSC |
Voltage & Frequency | 24 VDC |
Size Code | 3 |
Solenoid | Single |
Center Position | P, A, B, T Blocked |
Electrical Options | w/Can Open, External Sensor Analog Inputs, Spool Closed Loop Position, w/Intgrated Pressure & Temperature Sensors |
Weight | 4.41 LB |