Product details
- Push-On Hose Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 9/16 in Hex Size
- 1.63 in Overall Length
description
- Weatherhead by Danfoss 100 B Series Field Attachable Hose Fittings Male Pipe Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Size | 1/4 Hose Barb |
Hex Size | 9/16 in |
End Gender 2 | Male |
End Types | NPT & Hose Barb |
End Gender 1 | Male |
End Type 1 | NPTF |
Fitting Angle | Straight |
Material | Brass |
Compatible Tube O.D. | 0.25 |
Thread Size | 1/4-18 |
Hole Dia. | 0.17 in |
Hose Cut-Off Factor | 0.88 in |
Threads per Inch | 18 |
Dash Size | 4 |
Compatible Hose | H100, H101, H201, H332 |
Fitting Description | Male Pipe Rigid |
Construction | Reusable |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Compatible Hose I.D. | 0.25 |
Working Pressure [Max] | 9,500 psi |
O.D. | 0.689 in |
Hose I.D. | 1/4 in |
Pipe Size | 0.25 in |
Thread Sealant | No |
Overall Length | 1.63 in |
No. of Ends | 2 |
Series | 100 B Series |
Finish | Brass |
Weight | 0.047 LB |
EAN or UPC | 725975058015 |